Beli mesin gergaji jigsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp4.599.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    - Sample blade- Transparent Dustproof Cover- Burr stop guide- Dust Collecting Adapter- Case
  2. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.099.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  3. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp919.900

  4. Makita Jig Saw
    Mulai

    Rp1.399.900

  5. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp4.999.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    D-handle corded jigsaws align the user's hand with the blade to provide greater stability, particularly with thicker material or in longer cuts.
    atribut:
    • UNSPSC: 27112709
    • Bevel Angle Range: 0° Left to 45° Right
    • Blade Shank Type: T-Shank
    • Stroke Type: Orbital
    • Variable Speed: Yes
    • Voltage (V): 120 (AC)
  6. BOSCH Wood Router
    Mulai

    Rp1.299.900

    BOSCH Wood Router
    Deskripsi:
    Router genggam dengan durasi pemotongan cepat dan sempurna berada di tangan Anda!
    atribut:
    • Rated Input Power (W): 550
    • Height (mm): 188
    • Width (mm): 90
    • Input Power (W): 550
    • K3L License: Yes
    • No Load Speed (rpm): 33000
    • Part Number: 06016A00K0
  7. Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.599.900

    Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    12V max CXT Li-Ion Cordless Top Handle Jig Saw
    atribut:
    • Max Cutting Capacity at 90° Wood / Aluminum / Mild Steel (mm): 65 / 4 / 2 (2-9/16\" / 5/32\" / 1/16\")
    • Length of Stroke (mm): 18(11/16\")
    • Strokes Per Minute (SPM): 0-2,900
    • Vibration Level Cutting Boards (m/s²): 7
    • Vibration Level Cutting Sheet Metal (m/s²): 5.5
    • Dimensions (L x W x H) (mm): 232x76x196 (9-1/8\"x3\"x7-3/4\")
    • Net Weight (kg): 1.8 - 1.9 (3.9 - 4.3 lbs.)
    • Sound Level (dBA): 91
    • Sound Pressure Level (dBA): 80
  8. BOSCH Jigsaw Blade for Plastic (Mata Gergaji Jigsaw)
    Mulai

    Rp489.900

    BOSCH Jigsaw Blade for Plastic (Mata Gergaji Jigsaw)
    Deskripsi:
    The optimal blade lineup for each plastic material. Optimal blade shape and blade arrangement for cutting plastics prevents melting and sticking of cut parts. A clean cut that does not require a finishing process. The shape of the blade is ideal for cutting plastics, and it is possible to cut without leaving chips on the surface after cutting. You can always check the marking line.Cutting work with a T-shank jigsaw
    atribut:
    • Blade Thickness (mm): 1.25
    • Cutting Method: straight cut
    • Material: Carbide
  9. TOLSEN Wood File (Kikir Kayu)
    Mulai

    Rp42.900

    TOLSEN Wood File (Kikir Kayu)
    Deskripsi:
    - Half round- #45 carbon steel- Packing: blister card
    atribut:
    • Length (mm): 200
    • Size (inch): 8
    • Handle Type: Two-component Plastic
  10. BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.199.900

    BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
  11. INGCO Jig Saw Industrial
    Mulai

    Rp889.900

    INGCO Jig Saw Industrial
    Deskripsi:
    Jig Saw INDUSTRIAL INGCO JS80028 Gergaji Triplek Ukir untuk ProfessionalJig Saw dari INGCO seri ini dikhususkan bagi pasar INDUSTRIAL sehingga jig saw ini mampu memotong dengan ketebalan material yang lebih dari jig saw dipasaran, tentunya dengan mesin yang lebih bertenaga, jig saw ini juga tetap memiliki kemampuan pengaturan pendulum mata pisau yang sama (4 setelan). Didukung dengan base dari bahan aluminium yang dibuat dengan sangat presisi, buktikan sendiri tingkat kepresisian dari produk-produk kami. Dalam paket pembelian jig saw ini, Anda juga sudah mendapatkan secara gratis 5 mata pisau.
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 800
    • Cutting Capacity (mm): Wood : 100, Steel : 10
    • No Load Speed (rpm): 800-3000
  12. INGCO Digital Tread Depth Gauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp189.900

    INGCO Digital Tread Depth Gauge (Alat Ukur Kedalaman Digital)
    Deskripsi:
    INGCO Digital Tread Depth Gauge // Alat Ukur Ketebalan Kedalaman Alur Groove Ban Tire Tyre
    atribut:
    • Range (mm): 0-25.4
    • Reading (mm): 0.01
    • Battery (V): 3
  13. BOSCH Jig Saw Super (Gergaji Listrik)
    Mulai

    Rp12.999.900

    BOSCH Jig Saw Super (Gergaji Listrik)
    atribut:
    • Stroke (mm): 26
    • Cutting Capacity (mm) Aluminum: 20
    • Cutting Capacity (mm) Mild Steel Plate: 10
    • Cutting Capacity (mm) Stainless Steel: 5
    • Cutting Capacity (mm) Steel Plate: 10
    • Cutting Capacity (mm) Wood: 160
    • Material: Polyamide resin
    • Number of Stroke (minute): 800-3000
    • Power Consumption (W): 720
    • Power Cord Length (m): 5
    • Power Supply (V): AC100
  14. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  15. BOSCH Jigsaw Blades for Wood (Mata Gergaji Jigsaw)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

  16. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  17. Dongcheng Corded Jig Saw (Mesin Gergaji Ukir)
    Mulai

    Rp949.900

    Dongcheng Corded Jig Saw (Mesin Gergaji Ukir)
    atribut:
    • Size (mm): 85
    • No-load Strokes: 500-3100
    • Bevel Cutting Angle: 0-45°(Left/Right)
    • Max. Cutting Capacity in Steel (mm): 10
    • Max. Cutting Capacity in Wood (mm): 85
    • Rated Input Power (W): 580
Daftar Harga mesin gergaji jigsaw Terbaru November 2026
BOSCH Jigsaw (Gergaji Mesin)Rp4.599.900
BOSCH Jigsaw (Gergaji Mesin)Rp1.099.900
BOSCH Heat GunRp919.900
BOSCH Jigsaw Blade Straight Cuts for Metal (Mata Gergaji Jigsaw Logam)Rp59.900
Makita Jig SawRp1.399.900
BOSCH Jigsaw (Gergaji Mesin)Rp4.999.900
BOSCH Wood RouterRp1.299.900
Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp3.599.900
BOSCH Jigsaw Blade for Plastic (Mata Gergaji Jigsaw)Rp489.900
TOLSEN Wood File (Kikir Kayu)Rp42.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)